Beli bor magnet hitachi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NRT-PRO Magnetic Drill (Bor Magnet) (Mesin Bor Magnetik)
    Mulai

    Rp3.499.900

    NRT-PRO Magnetic Drill (Bor Magnet) (Mesin Bor Magnetik)
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Taper Number: MT#3
    • Revolution Per Minute (rpm): 270
  2. BDS Mesin Bor Magnet dan Tap
    Mulai

    Rp43.999.900

    BDS Mesin Bor Magnet dan Tap
    Deskripsi:
    Great power for a small price! The compact MAB 465 magnetic drilling tapping machine from the ProfiSTART series with electronic control and clockwise/ anticlockwise rotation.A compact yet powerful model with an output of 1,150 W reversible motor ideal for drilling and tapping. Versatility for use in workshop and on the go with a transport weight of just 13 kg. For core drilling and thread cutting. With this new concept of machine BDS introduces a drilling as well as tapping machine an affordable low cost price range. The MAB 465 magnetic drilling tapping machine is equipped with grease gearbox, two speed, reversible motor which makes the machines economical for drilling and tapping operation. Made in Germany.
    atribut:
    • Core Drill (mm): 40/50
    • Thread Cutting: M16
    • Powerfull Motor (W): 1150
    • Voltage (V): 230
    • Twist Drill: 16
    • Magnet Dimensions (mm): 84x168x48
    • Countersinking (mm): 40
  3. RYU Magnetic Drill (Mesin Bor Magnetik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.799.900

  4. BDS Mesin Bor Magnet
    Mulai

    Rp26.999.900

    BDS Mesin Bor Magnet
    Deskripsi:
    Compact, handy, powerful. The right magnetic core drilling machine, when low weight is the priority.At just 9.9 kg, the MAB 100 K magnetic drilling machine is the lightweight of the BDS range. Easy to handle and with a low overall height. The internal wiring ensures a high degree of safety during work. Equipped with KEYLESS quick-change drilling system.
  5. Wipro Magnetic Drill (Mesin Bor Magnetik)
    Mulai

    Rp5.599.900

    Wipro Magnetic Drill (Mesin Bor Magnetik)
    atribut:
    • Horizontal Displacement (mm): 20
    • Rated Frequency (Hz): 50
    • Rated Voltage (V): 220
    • Revolving Angle (°): 90
  6. BOSCH Magnetic Drill (Mesin Bor Magnetik)
    Mulai

    Rp32.999.900

    BOSCH Magnetic Drill (Mesin Bor Magnetik)
    atribut:
    • K3L License: Yes
    • Part Number: 06011B40K0
  7. BDS Mesin Bor Magnet Otomatis
    Mulai

    Rp43.999.900

    BDS Mesin Bor Magnet Otomatis
    Deskripsi:
    The fully automatic magnetic drilling machine with automatic feed, automatic reverse and automatic shut-off. The AutoMAB 450 is equipped with Morse Taper 2 spindle taper. The AutoMAB 450 automatic magnetic drill machine can drill 45 mm diameter holes in 55 mm cutting depth.The AutoMAB 450 automatic magnetic drill machine is easy to use and simple magnetic drill machine. It's also simple because there is no need for adjusting speed gears. The advantages of AutoMAB 450 automatic magnetic drill machine are that these machines are independent of the drilling skills of the operators, so even new operators can use the machines easily. Also, due to automatic feed one can get higher tools life i.e. higher performance of annular cutters. Made in Germany technology of automatic magnetic drilling machine.
  8. Mesin HL Mesin Bor Magnet
    Mulai

    Rp3.799.900

    Mesin HL Mesin Bor Magnet
    atribut:
    • Taper: MT #3
    • Frequency (Hz): 50
    • No Load Speed (rpm): 320
    • Rated Voltage (V): 220
  9. KRISBOW Magnetic Core Drill (Mesin Bor Magnetik)
    Mulai

    Rp18.999.900

    KRISBOW Magnetic Core Drill (Mesin Bor Magnetik)
    Deskripsi:
    MAGNETIC CORE DRILL Krisbow adalah bor untuk pengambilan sampel beton pada suatu bangunan.
  10. METABO Magnetic Drill (Mesin Bor Magnet)
    Mulai

    Rp53.999.900

    METABO Magnetic Drill (Mesin Bor Magnet)
    Deskripsi:
    -Large stroke, therefore suitable for use of core drills, spiral drills and countersinks -Magnetic base with high holding power permits working on vertical surfaces and overhead -Robust Metabo marathon motor with internal wiring for long service life -Integrated coolant container for easy to dose internal cooling of the core drill -Bright LED light for easy alignment in poor light conditions -Swarf protection can be fixed without tools and protects the user from metal shavings and tool contact -Protective circuit starts motor only if the magnet is activated -Restart protection: prevents unintentional start-up after power supply interruption -Lockable slide for comfortable tool change -Handle for easy carrying and lifting -Resistant mains cable (5 m) with rubber shroud
    atribut:
    • Max. Drill Depth (mm): 50
  11. BDS Magnetic Drill and Tap Machine (Mesin Bor Magnetik)
    Mulai

    Rp55.999.900

    BDS Magnetic Drill and Tap Machine (Mesin Bor Magnetik)
    Deskripsi:
    The compact all-rounder. A wide range of possible applications and excellent performance make the MAB 485 one of the most popular machines among metal-working professionals.For greater comfort and precision, there is the MAB 485 SB with a Swivel Base adjustment fixture. This makes the centering of the hole to be drilled easier and quicker.
    atribut:
    • Voltage (V): 230
  12. LEOPARD Magnetic Drill (Mesin Bor Magnetik)
    Mulai

    Rp4.699.900

    LEOPARD Magnetic Drill (Mesin Bor Magnetik)
    atribut:
    • Max Cap (mm): 28
    • Voltage (V): 220
    • Frequency (Hz): 50-60
    • Impact Power (W): 1300
    • Max Travel (mm): 180
    • Attraction (N): 13900
    • Spindle Taper: MT#3
  13. KRISBOW Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

Daftar Harga bor magnet hitachi Terbaru November 2026
NRT-PRO Magnetic Drill (Bor Magnet) (Mesin Bor Magnetik)Rp3.499.900
BDS Mesin Bor Magnet dan TapRp43.999.900
RYU Magnetic Drill (Mesin Bor Magnetik)Rp4.799.900
Dongcheng Corded Magnetic Drill (Mesin Bor Magnet)Rp2.999.900
BDS Mesin Bor MagnetRp26.999.900
Wipro Magnetic Drill (Mesin Bor Magnetik)Rp5.599.900
BOSCH Magnetic Drill (Mesin Bor Magnetik)Rp32.999.900
NITTO KOHKI Atra Master (Mesin Bor Magnetik)Rp11.999.900
BDS Mesin Bor Magnet OtomatisRp43.999.900
NITTO KOHKI Atraace Drill (Mesin Bor Magnetik)Rp38.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)